#0-80 x 3/4 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-0c-75

  • Zoro # G416461188


product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38

Key Features

Phillips Drive
Round Head
Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-0c-75
Zoro #
G416461188
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/4 in
Drive Size
#0
Thread Size
#0-80
Screw Size
#0-80
Maximum Head Height
3/64 in
Maximum Head Width
7/64 in
Overall Length
3/4 in

Details

Thread Type
Coarse
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Finish
Passivated
Tensile Strength
100,000 psi
Item
Machine Screw
Head Type
Round
Thread Style
Fully Threaded
Material Grade/Class
18-8
Material
Stainless Steel

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 3/4 in, Drive Size #0, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.