#0-80 x 3/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-slm-0c-75
Zoro # G016463285
product price:Â $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58
Key Features
Slotted Drive
Fillister Head
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Maximum Head Width
3/32 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-0c-75
Zoro #
G016463285
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3/32 in
Overall Length
3/4 in
Screw Size
#0-80
Thread Size
#0-80
Maximum Head Height
1/16 in
Fastener Length
3/4 in
Details
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Item
Machine Screw
System of Measurement
Inch
Finish
Passivated
Thread Type
Coarse
Drive
Slotted
Material Grade/Class
18-8
Head Type
Fillister
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 3/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.