#0-80 x 3/8 in Phillips Flat Machine Screw, Stainless Steel, 100 PK
Mfr # ms51960-5d
Zoro # G616464354
product price: $10.15
/pk 100, $0.10/eaKey Features
Flat Head
Phillips Drive
Screw Size
#0-80
System of Measurement
Inch
Type
Machine Screw
Material
Stainless Steel
Overall Length
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51960-5d
Zoro #
G616464354
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#0-80
Fastener Length
3/8 in
Thread Size
#0-80
Overall Length
3/8 in
Details
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Head Type
Flat
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #0-80, Fastener Length 3/8 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.