#0-80 x 3/8 in Slotted Binding Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sbm-0c-37
Zoro # G516463051
product price: $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
Key Features
Binding Head
Slotted Drive
Tensile Strength
100,000 psi
Screw Size
#0-80
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sbm-0c-37
Zoro #
G516463051
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#0-80
Thread Size
#0-80
Fastener Length
3/8 in
Maximum Head Height
1/32 in
Overall Length
3/8 in
Maximum Head Width
1/8 in
Details
Head Type
Binding
Tensile Strength
100,000 psi
Finish
Passivated
Type
Machine Screw
Drive
Slotted
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 1/8 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.