#0-80 x 3/8 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sfm-0c-37
Zoro # G916463866
product price:Â $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
Key Features
Slotted Drive
Flat Head
Overall Length
3/8 in
Material Grade/Class
18-8
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-0c-37
Zoro #
G916463866
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/8 in
Maximum Head Width
7/64 in
Thread Size
#0-80
Screw Size
#0-80
Fastener Length
3/8 in
Maximum Head Height
1/32 in
Details
Material Grade/Class
18-8
Drive
Slotted
Thread Style
Fully Threaded
Head Type
Flat
Tensile Strength
80,000 psi
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 3/8 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.