#0-80 x 5/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-xbm-0c-31
Zoro # G816461399
product price:Â $5.39
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.78
Key Features
Phillips Drive
Flat Head
System of Measurement
Inch
Thread Size
#0-80
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-xbm-0c-31
Zoro #
G816461399
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#0-80
Maximum Head Height
1/32 in
Maximum Head Width
7/64 in
Overall Length
5/16 in
Drive Size
#0
Screw Size
#0-80
Fastener Length
5/16 in
Details
System of Measurement
Inch
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Black Oxide
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 5/16 in, Drive Size #0, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.