#0-80 x 5/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfm-0c-31

  • Zoro # G816461085


product price: $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Passivated
Maximum Head Width
7/64 in
Drive Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-pfm-0c-31
Zoro #
G816461085
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/64 in
Drive Size
#0
Thread Size
#0-80
Overall Length
5/16 in
Screw Size
#0-80
Fastener Length
5/16 in
Maximum Head Height
1/32 in

Details

Material Grade/Class
18-8
System of Measurement
Inch
Finish
Passivated
Material
Stainless Steel
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
80,000 psi
Type
Machine Screw
Item
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 5/16 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.