#0-80 x 5/16 in Phillips Flat Machine Screw, Stainless Steel, 100 PK
Mfr # ms51960-4d
Zoro # G616464316
product price: $8.49
/pk 100, $0.08/eaSold in multiples of 2 for $16.98
Key Features
Phillips Drive
Flat Head
Screw Size
#0-80
Material
Stainless Steel
System of Measurement
Inch
Overall Length
5/16 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51960-4d
Zoro #
G616464316
UPC #
-
Country of Origin
United States
Dimensions
Fastener Length
5/16 in
Thread Size
#0-80
Screw Size
#0-80
Overall Length
5/16 in
Details
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Head Type
Flat
Material Grade/Class
18-8
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #0-80, Fastener Length 5/16 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.