#0-80 x 5/16 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 50 PK
Mfr # 31-pbm-0c-31
Zoro # G616462466
product price:Â $5.49
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.98
Key Features
Phillips Drive
Pan Head
Thread Style
Fully Threaded
Drive Size
#0
Material Grade/Class
18-8
Maximum Head Width
7/64 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-0c-31
Zoro #
G616462466
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/16 in
Drive Size
#0
Maximum Head Width
7/64 in
Screw Size
#0-80
Maximum Head Height
3/64 in
Overall Length
5/16 in
Thread Size
#0-80
Details
Drive
Phillips
Thread Style
Fully Threaded
Material Grade/Class
18-8
Finish
Black Oxide
Material
Stainless Steel
Head Type
Pan
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Item
Machine Screw
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 5/16 in, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.