#0-80 x 5/32 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-xbm-0c-15

  • Zoro # G516462658


product price:  $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Flat Head
Phillips Drive
Maximum Head Height
1/32 in
Type
Machine Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
Screw Size
#0-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-xbm-0c-15
Zoro #
G516462658
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/32 in
Screw Size
#0-80
Overall Length
5/32 in
Fastener Length
5/32 in
Drive Size
#0
Maximum Head Width
7/64 in
Thread Size
#0-80

Details

Head Type
Flat
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
80,000 psi
Drive
Phillips
Thread Style
Fully Threaded
Finish
Black Oxide
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 5/32 in, Drive Size #0, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.