Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#0-80 x 5/32 in Slotted Round Machine Screw, Brass, 25 PK

  • Mfr # 7-srm-0c-15

  • Zoro # G416466183


product price: $3.15
/pk 25, $0.13/ea
Sold in multiples of 4 for $12.60

Key Features

Slotted Drive
Round Head
System of Measurement
Inch
Maximum Head Width
7/64 in
Thread Style
Fully Threaded
Type
Machine Screw
Screw Size
#0-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-srm-0c-15
Zoro #
G416466183
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
7/64 in
Thread Size
#0-80
Screw Size
#0-80
Fastener Length
5/32 in
Maximum Head Height
3/64 in
Overall Length
5/32 in

Details

System of Measurement
Inch
Drive
Slotted
Thread Style
Fully Threaded
Type
Machine Screw
Head Type
Round
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Brass
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #0-80, Fastener Length 5/32 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.