#0-80 x 5/8 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-slm-0c-62
Zoro # G616463265
product price:Â $4.39
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.17
Key Features
Fillister Head
Slotted Drive
Material
Stainless Steel
Maximum Head Width
3/32 in
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-slm-0c-62
Zoro #
G616463265
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/8 in
Maximum Head Width
3/32 in
Overall Length
5/8 in
Screw Size
#0-80
Thread Size
#0-80
Maximum Head Height
1/16 in
Details
Material
Stainless Steel
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Type
Coarse
Head Type
Fillister
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Machine Screw
Drive
Slotted
Finish
Passivated
Type
Machine Screw
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 5/8 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.