#0-80 x 7/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-pxm-0c-43
Zoro # G916461077
product price: $2.39
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.56
Key Features
Phillips Drive
Flat Head
Maximum Head Width
7/64 in
Material
Stainless Steel
Thread Style
Fully Threaded
Thread Size
#0-80
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pxm-0c-43
Zoro #
G916461077
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
7/64 in
Thread Size
#0-80
Drive Size
#0
Fastener Length
7/16 in
Overall Length
7/16 in
Maximum Head Height
1/32 in
Screw Size
#0-80
Details
Material
Stainless Steel
Drive
Phillips
Thread Style
Fully Threaded
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Head Type
Flat
Item
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
Tensile Strength
80,000 psi
Finish
Passivated
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #0-80, Fastener Length 7/16 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.