
#0-80 x 7/16 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK
Mfr # MS51958-125B
Zoro # G2504544
product price: $356.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51958-125B
Zoro #
G2504544
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#0-80
Fastener Length
7/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Description
0-80X7/16 MS51958-B Phil Pan Machine Screw Fine Full Thread 300 Series S/S DFAR Black Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.