#0-80 x 7/16 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sfm-0c-43
Zoro # G916463804
product price:Â $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38
Key Features
Flat Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Maximum Head Height
1/32 in
Thread Size
#0-80
Screw Size
#0-80
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-sfm-0c-43
Zoro #
G916463804
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/32 in
Thread Size
#0-80
Fastener Length
7/16 in
Screw Size
#0-80
Maximum Head Width
7/64 in
Overall Length
7/16 in
Details
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Head Type
Flat
Drive
Slotted
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #0-80, Fastener Length 7/16 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.