#0-80 x 7/32 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-fbm-0c-21
Zoro # G116461488
product price:Â $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98
Key Features
Phillips Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Fastener Length
7/32 in
Thread Type
Coarse
Overall Length
7/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-fbm-0c-21
Zoro #
G116461488
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
7/32 in
Overall Length
7/32 in
Thread Size
#0-80
Drive Size
#0
Maximum Head Width
7/64 in
Maximum Head Height
1/32 in
Screw Size
#0-80
Details
Item
Machine Screw
Drive
Phillips
Head Type
Flat
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Material Grade/Class
18-8
Finish
Black Oxide
Tensile Strength
80,000 psi
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 7/32 in, Drive Size #0, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.