#0-80 x 7/32 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-xbm-0c-21

  • Zoro # G816461511


product price: $5.29
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.58

Key Features

Phillips Drive
Flat Head
Maximum Head Height
1/32 in
Finish
Black Oxide
Maximum Head Width
7/64 in
Drive Size
#0
Fastener Length
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-xbm-0c-21
Zoro #
G816461511
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/32 in
Maximum Head Width
7/64 in
Drive Size
#0
Fastener Length
7/32 in
Screw Size
#0-80
Thread Size
#0-80
Overall Length
7/32 in

Details

Finish
Black Oxide
Material Grade/Class
18-8
System of Measurement
Inch
Drive
Phillips
Head Type
Flat
Thread Style
Fully Threaded
Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #0-80, Fastener Length 7/32 in, Drive Size #0, Tensile Strength 80,000 psi, Type Machine Screw, Maximum Head Width 7/64 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products