0.036" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13526_24_36

  • Zoro # G006626300


product price:  $75.15
/ea
Free Shipping & Returns

Key Features

Thickness
0.036 in
Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13526_24_36
Zoro #
G006626300
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Overall Length
36 in
Hole Diameter
0.063 in
Overall Width
24 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Yield Strength
48,000 psi
Open Area
23 %
Center Spacing
0.13 in
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Hole Pattern
Staggered
Item
Carbon Steel Perforated Sheet
Standards
ASTM A36
Heat Treatable
Heat Treatable
Material Grade
A36
Machinability
72 %
System of Measurement
Inch
Fabrication
Hot Rolled
Rockwell Hardness
B84
Appearance
Metallic
Includes Material Certificate
No Certificates Included
Shape
Rectangular
Heat Treatment
No Heat Treatment
Brinell Hardness
140
Mechanical Finish
Mill
Weight Per Area
1.15 lb/sq ft
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 23 Percent, Thickness 0.036 in, Overall Length 36 in, Overall Width 24 in, Hole Diameter 0.063 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.