0.036" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13526_36_48

  • Zoro # G506626350


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.036 in
Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13526_36_48
Zoro #
G506626350
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Overall Width
36 in
Overall Length
4 ft
Hole Diameter
0.063 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Item
Carbon Steel Perforated Sheet
Standards
ASTM A36
Open Area
23 %
Hole Pattern
Staggered
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Center Spacing
0.13 in
Brinell Hardness
140
Fabrication
Hot Rolled
Weight Per Area
1.15 lb/sq ft
Appearance
Metallic
Rockwell Hardness
B84
Shape
Rectangular
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
A36
Machinability
72 %
Heat Treatment
No Heat Treatment
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 23 Percent, Thickness 0.036 in, Overall Length 4 ft, Overall Width 36 in, Hole Diameter 0.063 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.