0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13529_24_36

  • Zoro # G506626275


product price:  $48.69
/ea

Key Features

Thickness
0.036 in
Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13529_24_36
Zoro #
G506626275
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Overall Length
36 in
Overall Width
24 in
Hole Diameter
0.125 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Center Spacing
0.19 in
Standards
ASTM A36
Hole Pattern
Staggered
Open Area
40 %
Item
Carbon Steel Perforated Sheet
Thickness Tolerance
+/-0.03 in
Shape
Rectangular
Includes Material Certificate
No Certificates Included
Brinell Hardness
140
Fabrication
Hot Rolled
System of Measurement
Inch
Rockwell Hardness
B84
Machinability
72 %
Material Grade
A36
Weight Per Area
0.9 lb/sq ft
Mechanical Finish
Mill
Appearance
Metallic
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.036 in, Overall Length 36 in, Overall Width 24 in, Hole Diameter 0.125 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.