0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13529_24_48

  • Zoro # G406626283


product price: $64.89
/ea

Key Features

Thickness
0.036 in
Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13529_24_48
Zoro #
G406626283
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Hole Diameter
0.125 in
Overall Width
24 in
Overall Length
4 ft

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Standards
ASTM A36
Center Spacing
0.19 in
Tensile Strength
58,000 psi
Item
Carbon Steel Perforated Sheet
Hole Pattern
Staggered
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Open Area
40 %
Appearance
Metallic
Weight Per Area
0.9 lb/sq ft
Heat Treatable
Heat Treatable
Brinell Hardness
140
Material Grade
A36
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Shape
Rectangular
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Rockwell Hardness
B84
Machinability
72 %
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.036 in, Overall Length 4 ft, Overall Width 24 in, Hole Diameter 0.125 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.