0.036" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13531_36_36

  • Zoro # G206626322


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Thickness
0.036 in
Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Open Area
51 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13531_36_36
Zoro #
G206626322
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Overall Length
36 in
Overall Width
36 in
Hole Diameter
0.188 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Open Area
51 %
Thickness Tolerance
+/-0.03 in
Hole Pattern
Staggered
Standards
ASTM A36
Center Spacing
0.25 in
Item
Carbon Steel Perforated Sheet
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Material Grade
A36
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Weight Per Area
0.73 lb/sq ft
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Brinell Hardness
140
Shape
Square
System of Measurement
Inch
Machinability
72 %
Appearance
Metallic
Rockwell Hardness
B84
Mechanical Finish
Mill
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 51 Percent, Thickness 0.036 in, Overall Length 36 in, Overall Width 36 in, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.25 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.