0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13520_36_36

  • Zoro # G306626260


product price:  $97.29
/ea
Free Shipping & Returns

Key Features

Thickness
0.06 in
Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Open Area
33 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13520_36_36
Zoro #
G306626260
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Overall Width
36 in
Overall Length
36 in
Hole Diameter
0.094 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Open Area
33 %
Center Spacing
0.16 in
Standards
ASTM A36
Hole Pattern
Staggered
Thickness Tolerance
+/-0.03 in
Item
Carbon Steel Perforated Sheet
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Heat Treatable
Heat Treatable
Material Grade
A36
Machinability
72 %
Weight Per Area
1.68 lb/sq ft
Brinell Hardness
140
Heat Treatment
No Heat Treatment
Rockwell Hardness
B84
Shape
Square
Fabrication
Hot Rolled
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Appearance
Metallic
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 33 Percent, Thickness 0.06 in, Overall Length 36 in, Overall Width 36 in, Hole Diameter 0.094 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.16 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.