0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13516_12_48

  • Zoro # G506626442


product price: $51.15
/ea

Key Features

Thickness
0.06 in
Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Center Spacing
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13516_12_48
Zoro #
G506626442
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Hole Diameter
0.125 in
Overall Length
4 ft
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Center Spacing
0.19 in
Open Area
40 %
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Tensile Strength
58,000 psi
Hole Pattern
Staggered
Yield Strength
48,000 psi
Item
Carbon Steel Perforated Sheet
Brinell Hardness
140
System of Measurement
Inch
Mechanical Finish
Mill
Machinability
72 %
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment
Appearance
Metallic
Shape
Rectangular
Includes Material Certificate
No Certificates Included
Material Grade
A36
Rockwell Hardness
B84
Weight Per Area
1.5 lb/sq ft
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.06 in, Overall Length 4 ft, Overall Width 12 in, Hole Diameter 0.125 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.