Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.06" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13518_12_36

  • Zoro # G706626372


product price: $35.89
/ea

Key Features

Thickness
0.06 in
Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Open Area
51 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13518_12_36
Zoro #
G706626372
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Overall Length
36 in
Hole Diameter
0.188 in
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Open Area
51 %
Thickness Tolerance
+/-0.03 in
Center Spacing
0.25 in
Yield Strength
48,000 psi
Item
Carbon Steel Perforated Sheet
Tensile Strength
58,000 psi
Hole Pattern
Staggered
Standards
ASTM A36
Rockwell Hardness
B84
Brinell Hardness
140
Mechanical Finish
Mill
Fabrication
Hot Rolled
Weight Per Area
1.23 lb/sq ft
Includes Material Certificate
No Certificates Included
Machinability
72 %
Appearance
Metallic
Heat Treatable
Heat Treatable
Material Grade
A36
Shape
Rectangular
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 51 Percent, Thickness 0.06 in, Overall Length 36 in, Overall Width 12 in, Hole Diameter 0.188 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.25 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.