0.06" Thick x 0.375" Hole x 0.5625" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13522_48_48

  • Zoro # G306626314


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.06 in
Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Center Spacing
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13522_48_48
Zoro #
G306626314
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Overall Width
4 ft
Overall Length
4 ft
Hole Diameter
0.375 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
16 ga
Center Spacing
0.56 in
Item
Carbon Steel Perforated Sheet
Standards
ASTM A36
Open Area
40 %
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Hole Pattern
Staggered
Yield Strength
48,000 psi
Brinell Hardness
140
Machinability
72 %
Heat Treatment
No Heat Treatment
Shape
Square
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Material Grade
A36
Rockwell Hardness
B84
Appearance
Metallic
Includes Material Certificate
No Certificates Included
Weight Per Area
1.5 lb/sq ft
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.06 in, Overall Length 4 ft, Overall Width 4 ft, Hole Diameter 0.375 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.56 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.