Zoro Homepage

0.09" Alloy Steel Sheet 4130-Annealed

  • Mfr # 9666_12_24

  • Zoro # G106599108


product price: $63.49
/ea

Key Features

Material
Alloy Steel
Length Tolerance
Not Rated
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Heat Treatment
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9666_12_24
Zoro #
G106599108
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Thickness
0.09 in
Overall Width
12 in
Overall Length
24 in
Width Tolerance
Not Rated

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 24 in, Overall Width 12 in, Thickness 0.09 in, Thickness Tolerance +/-0.009 in, Yield Strength 67,000 psi, Fabrication Cold Rolled, Rockwell Hardness 82 HRB, Machinability 70 Percent, Tensile Strength 81,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6350, AMS 6351, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.