Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.09" Alloy Steel Sheet 4130-Annealed

  • Mfr # 9666_36_36

  • Zoro # G406599174


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
Not Rated
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9666_36_36
Zoro #
G406599174
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Overall Width
36 in
Width Tolerance
Not Rated
Overall Length
36 in
Thickness
0.09 in

Details

Item
Alloy Steel Sheet
Material
Alloy Steel
Temper
O
Standards
AMS 6350, AMS 6351, ASTM A505
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
4130
Fabrication
Cold Rolled
Rockwell Hardness
82 HRB
Shape
Sheet
Brinell Hardness
156 BHN
Heat Treatment
Annealed
Yield Strength
67,000 psi
Mechanical Finish
Mill
Machinability
70 %
Thickness Tolerance
+/-0.009 in
Tensile Strength
81,000 psi
Elongation
28 %
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 36 in, Overall Width 36 in, Thickness 0.09 in, Thickness Tolerance +/-0.009 in, Yield Strength 67,000 psi, Fabrication Cold Rolled, Rockwell Hardness 82 HRB, Machinability 70 Percent, Tensile Strength 81,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6350, AMS 6351, ASTM A505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.