Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.1" Alloy Steel Sheet 4130-Normalized

  • Mfr # 21153_12_12

  • Zoro # G706599478


product price: $26.89
/ea

Key Features

Material
Alloy Steel
Length Tolerance
Not Rated
Standards
AMS 6345, ASTM A505
Overall Width
12 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21153_12_12
Zoro #
G706599478
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
Not Rated
Overall Width
12 in
Thickness
0.1 in
Overall Length
12 in
Width Tolerance
Not Rated

Details

Item
Alloy Steel Sheet
Material
Alloy Steel
Standards
AMS 6345, ASTM A505
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Thickness Tolerance
+/-0.009 in
Tensile Strength
97,000 psi
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
Brinell Hardness
197 BHN
Shape
Sheet
Heat Treatable
Heat Treatable
Heat Treatment
Air-Hardened
Appearance
Metallic
Machinability
70 %
Yield Strength
63,000 psi
Material Grade
4130
Fabrication
Cold Rolled
Elongation
25 %
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Alloy Steel Sheet, Material Alloy Steel, Material Grade 4130, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Thickness 0.1 in, Thickness Tolerance +/-0.009 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Machinability 70 Percent, Tensile Strength 97,000 psi, Length Tolerance Not Rated, Width Tolerance Not Rated, Standards AMS 6345, ASTM A505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.