Zoro Homepage

0.125" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled

  • Mfr # 10007_48_0

  • Zoro # G907044845


product price: $16.29
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A36
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.007 in
Width Tolerance
+0.0625 in/-0.03125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10007_48_0
Zoro #
G907044845
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.0625 in/-0.03125 in
Thickness
0.125 in
Overall Width
3 in
Overall Length
4 ft

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A36
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.007 in
Tensile Strength
58,000 psi
Shape
Rectangular
Brinell Hardness
140 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Appearance
Metallic
Material Grade
A36
Rockwell Hardness
77 HRB
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Machinability
72 %
Fabrication
Hot Rolled
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Overall Length 4 ft, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 48,000 psi, Tensile Strength 58,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 77 HRB, Machinability 72 Percent, Standards ASTM A36, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.