0.1875" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13534_12_48

  • Zoro # G306626307


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.188 in
Material
Carbon Steel
Hole Shape
Round
Gauge
7 ga
Center Spacing
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13534_12_48
Zoro #
G306626307
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.188 in
Overall Length
4 ft
Hole Diameter
0.25 in
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
7 ga
Center Spacing
0.38 in
Hole Pattern
Staggered
Item
Carbon Steel Perforated Sheet
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Open Area
40 %
Tensile Strength
58,000 psi
Brinell Hardness
140
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Shape
Rectangular
Rockwell Hardness
B84
Heat Treatable
Heat Treatable
Material Grade
A36
Heat Treatment
No Heat Treatment
Weight Per Area
4.58 lb/sq ft
Mechanical Finish
Mill
Fabrication
Hot Rolled
Machinability
72 %
Appearance
Metallic
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 40 Percent, Thickness 0.188 in, Overall Length 4 ft, Overall Width 12 in, Hole Diameter 0.25 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.38 in, Gauge 7 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.