Zoro Homepage

0.1875" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish

  • Mfr # 7173_48_0

  • Zoro # G107044393


product price: $51.15
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Yield Strength
54,000 psi
Width Tolerance
+/-0.006 in
Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7173_48_0
Zoro #
G107044393
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.006 in
Thickness
0.188 in
Overall Length
4 ft
Overall Width
4 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108
Yield Strength
54,000 psi
Thickness Tolerance
+/-0.006 in
Tensile Strength
64,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Material Grade
1018
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Rockwell Hardness
71 HRB
Shape
Rectangular
Appearance
Metallic
Tolerance Rating
Standard
Brinell Hardness
126 BHN
Mechanical Finish
Mill
Machinability
78 %
Elongation
15 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.188 in, Thickness Tolerance +/-0.006 in, Overall Length 4 ft, Overall Width 4 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.