Zoro Homepage

0.25" x 8" Carbon Steel Rectangle Bar 1018 Cold Finish

  • Mfr # 7479_36_0

  • Zoro # G807044570


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Thickness
0.25 in
Width Tolerance
+/-0.013 in
Thickness Tolerance
+/-0.013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7479_36_0
Zoro #
G807044570
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width Tolerance
+/-0.013 in
Overall Length
36 in
Overall Width
8 in

Details

Item
Carbon Steel Plate
Material
Carbon Steel
Standards
ASTM A108
Thickness Tolerance
+/-0.013 in
Yield Strength
54 ksi
Tensile Strength
64 ksi
Machinability
78 %
Fabrication
Cold Rolled
Brinell Hardness
126 BHN
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Tolerance Rating
Standard
Appearance
Metallic
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Material Grade
1018
System of Measurement
Inch
Rockwell Hardness
71 HRB
Elongation
15 %

Description

Carbon Steel Plate, Material Carbon Steel, Material Grade 1018, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Overall Length 36 in, Overall Width 8 in, Thickness 0.25 in, Thickness Tolerance +/-0.013 in, Yield Strength 54 ksi, Fabrication Cold Rolled, Machinability 78 Percent, Rockwell Hardness 71 HRB, Tensile Strength 64 ksi, Width Tolerance +/-0.013 in, Standards ASTM A108, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.