Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.250" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk.

  • Mfr # II132

  • Zoro # G3426631


product price: $24.39
/pk 5, $4.88/ea

Key Features

Type
Single End
Material
Stainless Steel
Style
II
Head Height
0.37 in
Round Tubing I.D.
0.570 to 0.870 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
II132
Zoro #
G3426631
UPC #
-
Country of Origin
United States

Dimensions

Head Height
0.37 in
Head Dia.
0.25 in
Width
0.312 in
Maximum Tubing Inside Diameter
0.87 in
Minimum Tubing Inside Diameter
0.55 in
Thickness
0.025 in
Head Diameter
1/4 in

Details

Item
Snap Button
Type
Single End
Material
Stainless Steel
Style
II
Round Tubing I.D.
0.570 to 0.870 in
Square Tubing I.D.
0.430 to 0.870 in
Gauge
0.025 ga
Finish
Plain
Product Type
Snap Buttons
Material Quality Standards
ASTM A240/666
Snap Button Type
Single End
System of Measurement
Inch
Manufacturer Location
Made in USA*
Material Grade/Class
18-8

Description

Snap Button, Snap Button Type Single End, Width 0.312 in, Thickness 0.025 in, Gauge 0.025 ga, Head Height 0.37 in, Head Diameter 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Maximum Tubing Inside Diameter 0.87 in, Minimum Tubing Inside Diameter 0.55 in, Product Type Snap Buttons, System of Measurement Inch, Material Quality Standards ASTM A240/666, Manufacturer Location Made in USA*, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.