Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.3125" Carbon Steel Round Bar 12L14 Cold Drawn

  • Mfr # 7577_12_0

  • Zoro # G907044821


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-0.003 in
Outside Diameter
5/16 in
Rockwell Hardness
84 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7577_12_0
Zoro #
G907044821
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.003 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
12 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
84 HRB
System of Measurement
Inch
Mechanical Finish
Mill
Application
High-Speed Screw Machines
Fabrication
Cold Rolled
Shape
Rod
Material Grade
12L14
Tensile Strength
78 ksi
Appearance
Metallic
Brinell Hardness
163 BHN
Machinability
160 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Yield Strength
60,000 psi
Heat Treatment
No Heat Treatment
Elongation
11 %

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 84 HRB, Brinell Hardness 163 BHN, Tensile Strength 78 ksi, Machinability 160 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.