Zoro Homepage

0.3125" Carbon Steel Round Bar 12L14 Cold Drawn

  • Mfr # 7577_36_0

  • Zoro # G507044801


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-0.003 in
Overall Length
36 in
Tensile Strength
78 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7577_36_0
Zoro #
G507044801
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.003 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
5/16 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Tensile Strength
78 ksi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Brinell Hardness
163 BHN
Mechanical Finish
Mill
Tolerance Rating
Standard
Rockwell Hardness
84 HRB
Material Grade
12L14
Heat Treatable
Heat Treatable
Shape
Rod
Application
High-Speed Screw Machines
Heat Treatment
No Heat Treatment
Yield Strength
60,000 psi
Appearance
Metallic
Machinability
160 %
Elongation
11 %

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 84 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Machinability 160 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.