Zoro Homepage

0.3125" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish

  • Mfr # 19714_12_0

  • Zoro # G607044718


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Material
Carbon Steel
Standards
ASTM A108
Thickness Tolerance
+/-0.004 in
Width Tolerance
+/-0.004 in
Thickness
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19714_12_0
Zoro #
G607044718
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.004 in
Thickness
0.313 in
Overall Length
12 in
Overall Width
1 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Standards
ASTM A108
Thickness Tolerance
+/-0.004 in
Yield Strength
54,000 psi
Tensile Strength
64,000 psi
Material Grade
1018
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Rockwell Hardness
71 HRB
Shape
Rectangular
Brinell Hardness
126 BHN
Tolerance Rating
Standard
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
System of Measurement
Inch
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Elongation
15 %

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.313 in, Thickness Tolerance +/-0.004 in, Overall Length 12 in, Overall Width 1 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 54,000 psi, Tensile Strength 64,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards ASTM A108, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.