Zoro Homepage

0.365" D x 0.370" H Single End A Style Spring Leg Snap Button, 10 pk.

  • Mfr # A161

  • Zoro # G2700677


product price: $17.15
/pk 10, $1.71/ea

Key Features

Type
Single End
Material
Steel
Style
A
Head Height
0.37 in
Round Tubing I.D.
0.680 to 1.370 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A161
Zoro #
G2700677
UPC #
-
Country of Origin
United States

Dimensions

Head Height
0.37 in
Width
0.51 in
Head Dia.
0.365 in
Maximum Tubing Inside Diameter
1.37 in
Thickness
0.025 in
Head Diameter
23/64 in
Minimum Tubing Inside Diameter
0.68 in

Details

Item
Snap Button
Type
Single End
Material
Steel
Style
A
Round Tubing I.D.
0.680 to 1.370 in
Square Tubing I.D.
0.520 to 1.370 in
Gauge
0.025 ga
Finish
Zinc Plated
Manufacturer Location
Made in USA*
Material Quality Standards
ASTM A684
Material Grade/Class
C-1050
Snap Button Type
Single End
System of Measurement
Inch

Description

Snap Button, Snap Button Type Single End, Width 0.51 in, Thickness 0.025 in, Gauge 0.025 ga, Head Height 0.37 in, Head Diameter 23/64 in, Material Steel, Material Grade/Class C-1050, Finish Zinc Plated, Maximum Tubing Inside Diameter 1.37 in, Minimum Tubing Inside Diameter 0.68 in, Product Type Snap Buttons, System of Measurement Inch, Material Quality Standards ASTM A684, Manufacturer Location Made in USA*, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.