Zoro Homepage

0.5" Hole x No 13 Carbon Steel Expanded A36-Flattened

  • Mfr # 22496_12_12

  • Zoro # G506625889


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.078 in
Open Area
52 %
Strand Width
0.107 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22496_12_12
Zoro #
G506625889
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.078 in
Strand Width
0.107 in
Strand Thickness
0.078 in
Trade Size
1/2 in-#13
Opening Size
0.265 in x 1 in
Long Way Diamond Size
1.25 in
Short Way Diamond Size
0.5 in
Diamond Size
0.5 in x 1.25 in
Overall Length
12 in
Hole Diameter
0.5 in
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
52 %
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Long Way of Opening
1 in
Shape
Square
Appearance
Metallic
Rockwell Hardness
B84
Weight Per Area
1.44 lb/sq ft
Short Way of Opening
0.265 in
System of Measurement
Inch
Brinell Hardness
140
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Diamond Pattern
Flattened
Machinability
72 %
Material Grade
A36
Fabrication
Hot Rolled
Mechanical Finish
Mill
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.078 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.107 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.265 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.