Zoro Homepage

0.5" Hole x No 13 Carbon Steel Expanded A36-Flattened

  • Mfr # 22496_12_36

  • Zoro # G606625963


product price: $23.15
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
52 %
Tensile Strength
58,000 psi
Opening Size
0.265 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22496_12_36
Zoro #
G606625963
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.265 in x 1 in
Overall Thickness
0.078 in
Strand Thickness
0.078 in
Trade Size
1/2 in-#13
Strand Width
0.107 in
Hole Diameter
0.5 in
Long Way Diamond Size
1.25 in
Short Way Diamond Size
0.5 in
Diamond Size
0.5 in x 1.25 in
Overall Width
12 in
Overall Length
36 in

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.078 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.107 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.265 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.