Zoro Homepage

0.5" Hole x No 16 Carbon Steel Expanded A36-Flattened

  • Mfr # 22495_12_12

  • Zoro # G906625939


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Width
0.096 in
Overall Thickness
0.05 in
Open Area
63 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22495_12_12
Zoro #
G906625939
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.096 in
Overall Thickness
0.05 in
Trade Size
1/2 in-#16
Strand Thickness
0.05 in
Opening Size
0.312 in x 1 in
Overall Width
12 in
Overall Length
12 in
Short Way Diamond Size
0.5 in
Diamond Size
0.5 in x 1.25 in
Hole Diameter
0.5 in
Long Way Diamond Size
1.25 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
63 %
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Fabrication
Hot Rolled
Brinell Hardness
140
Short Way of Opening
0.312 in
Tolerance Rating
Standard
Mechanical Finish
Mill
Machinability
72 %
Appearance
Metallic
System of Measurement
Inch
Weight Per Area
0.83 lb/sq ft
Diamond Pattern
Flattened
Shape
Square
Material Grade
A36
Includes Material Certificate
No Certificates Included
Long Way of Opening
1 in
Rockwell Hardness
B84
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.05 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.096 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.