Zoro Homepage

0.5" Hole x No 16 Carbon Steel Expanded A36-Standard

  • Mfr # 22554_24_36

  • Zoro # G906625892


product price: $30.69
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Width
0.087 in
Thickness Tolerance
+/-0.03 in
Strand Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22554_24_36
Zoro #
G906625892
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.087 in
Strand Thickness
0.06 in
Opening Size
0.375 in x 0.938 in
Overall Thickness
0.175 in
Trade Size
1/2 in-#16
Hole Diameter
0.5 in
Overall Length
36 in
Diamond Size
0.5 in x 1.2 in
Short Way Diamond Size
0.5 in
Long Way Diamond Size
1.2 in
Overall Width
24 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Open Area
65 %
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Tensile Strength
58,000 psi
Standards
ASTM A36
Long Way of Opening
0.938 in
Tolerance Rating
Standard
Machinability
72 %
Short Way of Opening
0.375 in
Includes Material Certificate
No Certificates Included
Weight Per Area
5.28 lb/sq ft
Fabrication
Hot Rolled
Rockwell Hardness
B84
Brinell Hardness
140
Appearance
Metallic
Diamond Pattern
Raised
Material Grade
A36
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Rectangular
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.175 in, Overall Width 24 in, Diamond Pattern Raised, Strand Thickness 0.06 in, Strand Width 0.087 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.2 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.938 in, Short Way of Opening 0.375 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.