Zoro Homepage

0.5" Hole x No 18 Carbon Steel Expanded A36-Flattened

  • Mfr # 22486_24_48

  • Zoro # G806625961


product price: $43.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.039 in
Yield Strength
48,000 psi
Trade Size
1/2 in-#18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22486_24_48
Zoro #
G806625961
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.039 in
Trade Size
1/2 in-#18
Strand Width
0.097 in
Strand Thickness
0.039 in
Opening Size
0.312 in x 1 in
Long Way Diamond Size
1.25 in
Diamond Size
0.5 in x 1.25 in
Overall Length
4 ft
Overall Width
24 in
Hole Diameter
0.5 in
Short Way Diamond Size
0.5 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Open Area
60 %
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Tensile Strength
58,000 psi
Mechanical Finish
Mill
Material Grade
A36
System of Measurement
Inch
Appearance
Metallic
Weight Per Area
5.36 lb/sq ft
Machinability
72 %
Fabrication
Hot Rolled
Diamond Pattern
Flattened
Brinell Hardness
140
Short Way of Opening
0.312 in
Rockwell Hardness
B84
Long Way of Opening
1 in
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Shape
Rectangular
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.039 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.039 in, Strand Width 0.097 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.