Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5" Hole x No 18 Carbon Steel Expanded A36-Flattened

  • Mfr # 22486_36_36

  • Zoro # G306625935


product price: $50.59
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Open Area
60 %
Strand Width
0.097 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22486_36_36
Zoro #
G306625935
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.097 in
Trade Size
1/2 in-#18
Opening Size
0.312 in x 1 in
Strand Thickness
0.039 in
Overall Thickness
0.039 in
Long Way Diamond Size
1.25 in
Hole Diameter
0.5 in
Short Way Diamond Size
0.5 in
Diamond Size
0.5 in x 1.25 in
Overall Length
36 in
Overall Width
36 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Open Area
60 %
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Short Way of Opening
0.312 in
Includes Material Certificate
No Certificates Included
Brinell Hardness
140
Diamond Pattern
Flattened
Machinability
72 %
Appearance
Metallic
Material Grade
A36
Fabrication
Hot Rolled
Shape
Square
System of Measurement
Inch
Rockwell Hardness
B84
Mechanical Finish
Mill
Weight Per Area
6.03 lb/sq ft
Tolerance Rating
Standard
Long Way of Opening
1 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.039 in, Overall Width 36 in, Diamond Pattern Flattened, Strand Thickness 0.039 in, Strand Width 0.097 in, Trade Size 1/2 in-#18, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 1 in, Short Way of Opening 0.312 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.