0.5" OD x 0.188" Wall x 0.124" ID Alloy Steel Round Tube 4130-Cond. N Seamless

  • Mfr # 21420_12_0
  • Zoro # G006599611
product price: 
$
23.39
/ea

Key Features

Material
Alloy Steel
Wall Thickness
0.188 in
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Machinability
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21420_12_0
Zoro #
G006599611
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Outside Diameter
1/2 in
Overall Length
12 in
Outside Diameter Tolerance
+0.007 in/-0.002 in
Inside Diameter
0.124 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Machinability
Not Rated
Tensile Strength
97,000 psi
Tolerance Rating
Undersized
Mechanical Finish
Mill
Yield Strength
63,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Fabrication
Seamless
Material Grade
4130
System of Measurement
Inch
Appearance
Metallic
Rockwell Hardness
92 HRB
Brinell Hardness
197 BHN
Heat Treatment
Air-Hardened
Elongation
26 %
Resistance Properties
Wear-Resistant, Impact-Resistant
Shell Material
Alloy Steel

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 0.124 in, Outside Diameter 1/2 in, Overall Length 12 in, Wall Thickness 0.188 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews