Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5mL micro Tubes, Natural colors, PK1000

  • Mfr # 6VMX8

  • Zoro # G4688923


product price: $21.49
/pk 1000, $0.02/ea

Key Features

Capacity
0.5ml
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Frosted Writing Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6VMX8
Zoro #
G4688923
UPC #
190735562536
Country of Origin
China

Dimensions

Length
31.7mm
Labware Length - Metric
31.75 mm
Body Diameter - Metric
10.1 mm
Overall Height - Metric
31.7 mm

Details

Item
Microcentrifuge Tube
Capacity
0.5ml
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Frosted Writing Area
Labware Body Color
White
Labware Body Material
Polypropylene
Temp. Range (C)
0 Degrees to 121 Degrees C
Temp. Range
0 to 121 Degrees C
Labware Nominal Capacity - Metric
0.5 mL
Material of Construction
Virgin Polypropylene
Graduation Subdivisions
0.1 mL, 0.3 mL, 0.5 mL
Color
natural
For Use With
Centrifuges
Autoclavable
Yes
Maximum Graduation - Metric
0.5 mL
Closure Liner Design
Flat
Maximum Relative Centrifugal Force (x g)
15,000 x g
Minimum Graduation - Metric
0.1 mL
Basic Material
Plastic
Nominal Capacity - Metric
0.5 mL
Graduated
Yes
Graduation Increments - Metric
0.1 mL, 0.3 mL, 0.5 mL
Maximum Relative Centrifugal Force
15,000 x g
Body Material
Polypropylene
Tube Type
Microcentrifuge Tube
Closure Color
Natural
Nominal Capacity - English
0.02 oz
Body Color
Natural

Description

Microcentrifuge Tube, Nominal Capacity - Metric 0.5 mL, Body Diameter - Metric 10.1 mm, Nominal Capacity - English 0.02 oz, Overall Height - Metric 31.7 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Microcentrifuge Tube, Body Color Natural, Graduated Yes, Graduation Increments - Metric 0.1 mL, 0.3 mL, 0.5 mL, Includes Closure Yes, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Frosted Writing Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.