0.5W, T1 3/4 Miniature Incandescent Light Bulb (Formerly LumaPro), PK10

  • Mfr # 1769-10PK

  • Zoro # G3160071


product price: $11.19
/pk 10, $1.12/ea

Key Features

Voltage
2.5V AC
Watts
0.5 W
Bulb Base Type
Midget Screw (E5)
Bulb Shape
T1-3/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1769-10PK
Zoro #
G3160071
UPC #
190735578728
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
23/32"
Max Overall Bulb Length
23/32"
Light Bulb Dia.
1/4"
Overall Length
23/32 in
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
2.5V AC
Watts
0.5 W
Bulb Base Type
Midget Screw (E5)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2300K
Dimmable
No
Lumens
3 lm
Rated Life
500 hr
Light Technology
Incandescent
Bulb Primary Application
General Purpose
High Output
No
Bulb Amps
20mA
Average Bulb Life
500 hr.
Trade Number
1769
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
For Enclosed Fixtures
No
Light Color
White
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Finish
Clear
Shatter-Resistant
No
Three-Way
No
Wattage Equivalency
0.5W INC
Overall Bulb Base Type
Midget Screw
Amps
0.2 A
Overall Bulb Shape
T

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Midget Screw (E5), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 3 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1769, Voltage 2.5V AC, Watts 0.5 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.