Cable Tie, 1 in L, 0.14 in Max Bundle Dia., Natural, Nylon, 50 PK

  • Mfr # 1ENW8

  • Zoro # G0431952


product price:  $5.39
/pk 50, $0.11/ea

Key Features

Nominal Length
1 in
Nominal Max. Bundle Dia.
0.14 in
Color
Natural
Material
Nylon
Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ENW8
Zoro #
G0431952
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
1 in
Nominal Max. Bundle Dia.
0.14 in
Size
1/8 in
For Cable Bundle Diameter - Maximum
0.14 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon
Application
For Wire,Tubing or Cable
Features
1/8" Size
Locking Style
Twist Lock
Compatible Product Type
Wire

Description

Flexible Cable Ties, Size 1/8 in, Length 0.715 in, Bundle Dia. 0.11 to 0.14 in, Material Nylon, Color Natural, Application For Wire,Tubing or Cable, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.