Zoro Homepage

0.75" Hole x No 13 Carbon Steel Expanded A36-Flattened

  • Mfr # 22498_12_36

  • Zoro # G206626070


product price: $13.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Tensile Strength
58,000 psi
Opening Size
0.688 in x 1.781 in
Open Area
74 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22498_12_36
Zoro #
G206626070
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.688 in x 1.781 in
Strand Thickness
0.078 in
Trade Size
3/4 in-#13
Overall Thickness
0.078 in
Strand Width
0.106 in
Hole Diameter
0.75 in
Short Way Diamond Size
0.923 in
Diamond Size
0.923 in x 2.1 in
Overall Length
36 in
Overall Width
12 in
Long Way Diamond Size
2.1 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Tensile Strength
58,000 psi
Open Area
74 %
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Shape
Rectangular
Mechanical Finish
Mill
Brinell Hardness
140
Tolerance Rating
Standard
Fabrication
Hot Rolled
Machinability
72 %
Long Way of Opening
1.781 in
Material Grade
A36
Diamond Pattern
Flattened
Weight Per Area
2.25 lb/sq ft
Rockwell Hardness
B84
Appearance
Metallic
Short Way of Opening
0.688 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.078 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.078 in, Strand Width 0.106 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.781 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.