Zoro Homepage

0.75" Hole x No 13 Carbon Steel Expanded A36-Standard

  • Mfr # 22557_36_48

  • Zoro # G906626097


product price: $44.89
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.205 in
Standards
ASTM A36
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22557_36_48
Zoro #
G906626097
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.205 in
Strand Thickness
0.09 in
Opening Size
0.75 in x 1.688 in
Trade Size
3/4 in-#13
Strand Width
0.096 in
Overall Length
4 ft
Long Way Diamond Size
2 in
Overall Width
36 in
Hole Diameter
0.75 in
Diamond Size
0.923 in x 2 in
Short Way Diamond Size
0.923 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Open Area
76 %
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Tolerance Rating
Standard
Shape
Rectangular
Diamond Pattern
Raised
Material Grade
A36
Long Way of Opening
1.688 in
Appearance
Metallic
System of Measurement
Inch
Rockwell Hardness
B84
Machinability
72 %
Brinell Hardness
140
Mechanical Finish
Mill
Short Way of Opening
0.75 in
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Weight Per Area
9.84 lb/sq ft
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.205 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.096 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.